Shop WOODFORD MFG
See all product information
Create Account
1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP
- Mfr # 27CP-12
- Zoro # G503526950
product price:
$
85.75
/ea
Key Features
wall thickness
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27CP-12
- Zoro #
- G503526950
- UPC #
- 671090013340
- Country of Origin
- United States
- Inlet Type
- CP
Dimensions
- Length
- 12
- wall thickness
- 12 in
Description
Woodford Model 27 is an automatic draining freezeless sillcock that drains as the handle is shut off, even if hose is attached. Includes a Nidel Model 50HA double-check backflow preventer that prevents sprayback. This unit offers anti-siphon protection only. Repair parts readily available. Woodford, The Choice of Professionals.
- • CP inlet - 1/2 in. male pipe thread; 1/2 in. female sweat
- • 12 in. wall thickness plus the 1 1/4 in. inlet = 13 1/4 in. from the back of the faucet
- • Automatic Draining
- • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
- • Metal Wheel Handle
- • Repair parts readily available
- • Woodford, The Choice of Professionals
- • Made In the USA
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.