32 Lawn Sprinkler Wall Hydrant P Inlet 4 in

  • Mfr # 32P-4
  • Zoro # G023560236
product price: 
$
347.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32P-4
Zoro #
G023560236
UPC #
671090072170
Country of Origin
Unknown

Description

The Woodford Lawn Sprinkler Supply is designed for irrigation as the supply valve for lawn sprinkler systems and can also serve as a water source for water features or decorative ponds. It works with any reduced pressure backflow preventer, double check, or pressure vacuum breaker to protect against backflow. The Model 32 provides outdoor access to the water supply for start-up, winterizing, and servicing the sprinkler system, reducing service time and eliminating the need for the contractor to enter the residence. Key-operated with a removable drain plug, it allows winterization at any time to protect the property owner’s investment. Two valve inlets are available-combination 3/4 in FPT & 1 in MPT or 3/4 in copper sweat-with a 3/4 in NPT outlet fitting included; to order both inlets, add feature -1IN: 3/4 in NPT & 1 in NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews