Model 30 Wall Faucet CP Inlet 8 in
- Mfr # 30CP-8
- Zoro # G223561156
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Connection Type
1/2" Male Pipe Thread, 1/2" Female Sweat
Max. Temp.
120 Degrees F
Wall Thickness
8 in
Max. Pressure
125 psi
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30CP-8
- Zoro #
- G223561156
- UPC #
- 671090021345
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 8 in
- Length
- 14 in
- Overall Width
- 5 in
Details
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Material
- Brass
- Item
- Wall Faucets
- Color
- Copper
Description
The Woodford Model 30 faucet automatically drains with or without a hose attached and is intended for irrigation purposes, designed for residential and light commercial outdoor water service applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.