Shop WOODFORD MFG
See all product information
Create Account
3/4 in. FSWT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd
- Mfr # 32C-10
- Zoro # G503527353
product price:
$
242.99
/ea
Free Shipping & Returns
Key Features
wall thickness
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32C-10
- Zoro #
- G503527353
- UPC #
- 671090014002
- Country of Origin
- United States
Dimensions
- Length
- 10
- wall thickness
- 10 in
Details
- Inlet Type
- C
Description
The Woodford Model 32 lawn sprinkler supply valve eliminates difficult or missed service calls as there's outside access for easy start-up, winterizing and service. Key-operated with a removable drain plug. It's also perfect for ponds and other outside non-potable watering needs. And since everything is right there on the unit, there's no need for the serviceman to enter the basement or crawl space. The Model 32 blows other sprinkler valves out of the water. Woodford, The Choice of Professionals.
- • Easily removable drain plug allows servicing at any time
- • Allows for convenient scheduling by servicing contractors for start-up, servicing, or winterization of lawn sprinkler system without entering the home
- • Interfaces with any reduced pressure backflow preventer, double-check or pressure vacuum breaker
- • Freezeless when properly winterized, security, key-operated for tamper-resistant protection
- • 3/4 in. and 1 in. inlets/outlets offered
- • Can be retrofitted to existing homes and adapted to varying wall thicknesses
- • Inlet and pipe casing fits through a 1 7/8 in.. hole
- • Solid brass operating rod
- • Red brass casting
- • Repair parts readily available
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.