Shop ZURN
See all product information
Create Account
Z1320XL Encased Non-Freeze Lead Free Wall Hydrant with 3/4in Hose Connection and 6in Wall
- Mfr # Z1320XL-3/4x6
- Zoro # G314590652
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.31 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1320XL-3/4x6
- Zoro #
- G314590652
- UPC #
- 889934004366
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 5.31 in
- Overall Length
- 6 in
Description
Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.
- Lead-Free
- Anti-siphon, non-freeze, automatic draining
- One-half turn ceramic disc cartridge
- Encased wall hydrant for flush installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.