3/4 in. FSWT x 8 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd

  • Mfr # 32C-8

  • Zoro # G303527423


product price:  $255.43
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
wall thickness
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32C-8
Zoro #
G303527423
UPC #
671090013999
Country of Origin
United States

Dimensions

Overall Width
6 in
Length
8
wall thickness
8

Details

Inlet Type
C

Description

The Woodford Model 32 lawn sprinkler supply valve eliminates difficult or missed service calls as there's outside access for easy start-up, winterizing and service. Key-operated with a removable drain plug. It's also perfect for ponds and other outside non-potable watering needs. And since everything is right there on the unit, there's no need for the serviceman to enter the basement or crawl space. The Model 32 blows other sprinkler valves out of the water. Woodford, The Choice of Professionals.


  • • Easily removable drain plug allows servicing at any time
  • • Allows for convenient scheduling by servicing contractors for start-up, servicing, or winterization of lawn sprinkler system without entering the home
  • • Interfaces with any reduced pressure backflow preventer, double-check or pressure vacuum breaker
  • • Freezeless when properly winterized, security, key-operated for tamper-resistant protection
  • • 3/4 in. and 1 in. inlets/outlets offered
  • • Can be retrofitted to existing homes and adapted to varying wall thicknesses
  • • Inlet and pipe casing fits through a 1 7/8 in.. hole
  • • Solid brass operating rod
  • • Red brass casting
  • • Repair parts readily available

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.