Shop WOODFORD MFG
See all product information
Create Account
Model 14 Wall Faucet CP Inlet 6 in, Metal Handle
- Mfr # 14CP-6-MH
- Zoro # G123560495
product price:Â
$
65.49
/ea
Key Features
Wall Thickness
6 in
Connection Type
1/2" Male Pipe Thread, 1/2" Female Sweat
Max. Pressure
125 psi
Overall Width
4 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14CP-6-MH
- Zoro #
- G123560495
- UPC #
- 671090011407
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 6 in
- Overall Width
- 4 in
- Length
- 14 in
Details
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Max. Pressure
- 125 psi
- Material
- Brass
- Item
- Wall Faucets
- Color
- Copper
Description
The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.