Shop WOODFORD MFG
See all product information
Create Account
Model 22P Freezeless Hot & Cold Wall Faucet 12 in, Metal Handle
- Mfr # 22P-12-MH
- Zoro # G123560914
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Width
8 in
Length
18 in
Max. Temp.
120 Degrees F
Connection Type
1/2" Female Pipe Thread, 3/4" Male Pipe Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22P-12-MH
- Zoro #
- G123560914
- UPC #
- 671090076277
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 8 in
- Length
- 18 in
- Wall Thickness
- 12 in
Details
- Material
- Brass
- Max. Temp.
- 120 Degrees F
- Connection Type
- 1/2" Female Pipe Thread, 3/4" Male Pipe Thread
- Item
- Wall Faucets
- Color
- Copper
- Max. Pressure
- 125 psi
Description
The Freezeless Model 22 hot and cold faucet is designed for year-round irrigation and cleaning regardless of outside temperature, with separate hot and cold inlet tubes for manual temperature control and cross-contamination protection; it features patented pressure relief valves to prevent bursting in freezing conditions if a hose is left on, includes integral backflow protection (no add-on vacuum breaker required), and as an ASSE 1019 device is intended for outdoor watering and irrigation with no more than 12 hours of continuous water pressure.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.