Shop WOODFORD MFG

Model 22W Freezeless Hot & Cold Wall Faucet 10 in, Metal Handle

  • Mfr # 22W-10-MH
  • Zoro # G723561526

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
8 in
Wall Thickness
10 in
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22W-10-MH
Zoro #
G723561526
UPC #
671090014934
Country of Origin
Unknown

Dimensions

Overall Width
8 in
Wall Thickness
10 in
Length
18 in

Details

Material
Brass
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
Color
Copper
Item
Wall Faucets

Description

The Freezeless Model 22 hot and cold faucet is designed for year-round irrigation and cleaning regardless of outside temperature, with separate hot and cold inlet tubes for manual temperature control and cross-contamination protection; it features patented pressure relief valves to prevent bursting in freezing conditions if a hose is left on, includes integral backflow protection (no add-on vacuum breaker required), and as an ASSE 1019 device is intended for outdoor watering and irrigation with no more than 12 hours of continuous water pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.