Shop WOODFORD MFG
See all product information
Create Account
Model 25 Wall Faucet CP Inlet 14 in
- Mfr # 25CP-14
- Zoro # G723561137
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Connection Type
1/2" Male Pipe Thread, 1/2" Female Sweat
Max. Temp.
120 Degrees F
Material
Brass
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CP-14
- Zoro #
- G723561137
- UPC #
- 671090013029
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 14 in
- Length
- 20 in
- Overall Width
- 4 in
Details
- Color
- Copper
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Max. Temp.
- 120 Degrees F
- Material
- Brass
- Max. Pressure
- 125 psi
- Item
- Wall Faucets
Description
The Woodford Model 25 drains as the handle is shut off even if a hose is attached, and is designed for outside residential water service applications intended for irrigation purposes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.