Shop WOODFORD MFG
See all product information
Create Account
Model 27 Wall Faucet CP Inlet 6 in
- Mfr # 27CP-6
- Zoro # G323561186
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Material
Brass
Wall Thickness
6 in
Length
14 in
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27CP-6
- Zoro #
- G323561186
- UPC #
- 671090013319
- Country of Origin
- Unknown
- Color
- Copper
- Material
- Brass
- Max. Pressure
- 125 psi
- Item
- Wall Faucets
- Max. Temp.
- 120 Degrees F
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
Description
The Woodford Model 27 drains as the handle is shut off even if a hose is attached, and is designed for residential outdoor water service applications intended for irrigation purposes.