Shop WOODFORD MFG
See all product information
Create Account
Model V22PX Freezeless Hot & Cold Wall Faucet 12 in, Metal Handle
- Mfr # V22PX-12-MH
- Zoro # G923561319
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8-1/2 in
Color
Copper
Max. Temp.
120 Degrees F
Wall Thickness
12 in
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V22PX-12-MH
- Zoro #
- G923561319
- UPC #
- 671090083619
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 8-1/2 in
- Wall Thickness
- 12 in
- Length
- 18-1/4 in
Details
- Color
- Copper
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Material
- Brass
- Item
- Wall Faucets
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.