Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 67 Wall Hydrant C Inlet 10 Inch

  • Mfr # 67C-10

  • Zoro # G014590648


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67C-10
Zoro #
G014590648
UPC #
671090009015
Country of Origin
Unknown

Dimensions

Overall Length
19 in
Overall Width
6 in

Details

Item
Wall Hydrants

Description

  • Genuine Woodford Manufacturing
  • Model 67
  • 10 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.