Model 67 Wall Hydrant C Inlet 18 in
- Mfr # 67C-18
- Zoro # G123561164
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
120 Degrees F
Color
Chrome
Length
26 in
Wall Thickness
18 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67C-18
- Zoro #
- G123561164
- UPC #
- 671090015238
- Country of Origin
- Unknown
Dimensions
- Length
- 26 in
- Wall Thickness
- 18 in
- Overall Width
- 6 in
Details
- Max. Temp.
- 120 Degrees F
- Item
- Wall Hydrants
- Color
- Chrome
- Material
- Brass
- Max. Pressure
- 125 psi
- Connection Type
- 3/4" Copper Water Tube
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.