Model Hot & Cold Faucet
- Mfr # 122CP
- Zoro # G523560750
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Color
Brass
Max. Temp.
120 Degrees F
Max. Pressure
125 psi
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122CP
- Zoro #
- G523560750
- UPC #
- 671090015092
- Country of Origin
- Unknown
Dimensions
- Length
- 5 in
- Overall Width
- 8 in
Details
- Color
- Brass
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Item
- Wall Faucets
- Material
- Rough brass
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
Description
The Woodford Model 122 and V122 are designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.