Shop WOODFORD MFG
See all product information
Create Account
Model V22PX Freezeless Hot & Cold Wall Faucet 10 in, Metal Handle
- Mfr # V22PX-10-MH
- Zoro # G923561159
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Max. Pressure
125 psi
Wall Thickness
10 in
Color
Copper
Overall Width
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V22PX-10-MH
- Zoro #
- G923561159
- UPC #
- 671090005383
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 10 in
- Overall Width
- 8-1/2 in
- Length
- 9-3/4 in
Details
- Material
- Brass
- Max. Pressure
- 125 psi
- Color
- Copper
- Max. Temp.
- 120 Degrees F
- Item
- Wall Faucets
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.