Mounting Bracket for Box Type Wall Hyds
Mfr # RK-BRACKET
Zoro # G303526914
product price: $20.35
/eaKey Features
Overall Width
7 in
Length
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK-BRACKET
Zoro #
G303526914
UPC #
671090023950
Country of Origin
United States
Dimensions
Overall Width
7 in
Length
5 in
Description
The Woodford RK-BRACKET kit includes all parts to mount a commercial Model B65 or B67 box wall hydrant. Can be used to mount or support the box in a stud wall. Woodford, The Choice of Professionals.
- • Brackets extend from 10 in to 19 in in length
- • Hole centers are provided on the back of the box for drilling (2) 9/32 in holes
- • Adjustable width
- • Used on Woodford box wall hydrant models
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.