Shop WOODHEAD

Arcarrest Plug With Handle, Drawplates, And Cap

  • Mfr # ARC30MHDAB04
  • Zoro # G005949752

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
250 V AC
Current
30 A
Standards
UL E145922
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30MHDAB04
Zoro #
G005949752
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"

Details

Item
Wire Connector
Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
250 V AC
Current
30 A
Standards
UL E145922
Number of Ports
2
Connector Type
Male
Series
112219
Features
Flanged
Max. Voltage
250V AC
Type
Plug
Flange
Yes
Product Name
ArcArrest
Specialty
Switch-Rated
Current - Maximum per Contact
30.0A
Lighted Connector
No
Voltage - Maximum
125V / 250V AC
Poles
2
Flip Lid
No
UL
E145922
GFCI
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.