Shop WOODHEAD
See all product information
Create Account
Arcarrest Receptacle With Handle, Switch-Rated, 30.0A
- Mfr # ARC30FHB02
- Zoro # G505949474
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Series
112219
Length
7.838 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARC30FHB02
- Zoro #
- G505949474
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circular Connector
- Maximum Voltage
- 250 V
- IP Rating
- IP69K
- Current
- 30 A
- Series
- 112219
- Connector Type
- Female
- Standards
- UL E145922
- Features
- Flanged; Flip Lid
- Current Rating
- 30 A
- Max. Voltage
- 250V AC
- Type
- Receptacle
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- Current - Maximum per Contact
- 30.0A
- UL
- E145922
- Receptacle Type
- Single
- Flip Lid
- Yes
- Lighted Connector
- No
- GFCI
- No
- Poles
- 2
- Flange
- Yes
Dimensions
- Length
- 7.838 in
- Cord Grip Body Size
- F4 1"
- Wire Size (AWG)
- 8 to 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.