Cable Glands, Strain Reliefs & Cord Grips Ss062-Of Lace Offset Eye

  • Mfr # 1300940332

  • Zoro # G405948683


product price:  $86.45
/ea
Sold in multiples of 2 for $172.90
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Cable Diameter
15.88-19.05mm (.625-.750")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940332
Zoro #
G405948683
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Mesh Length
0.279m (11.00")
Bale Length
0.102m (4.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
435.45kg (960 lbs)
Eye Type
Offset
Product Name
Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.