Shop All Cable Ties
Zoro Select
Twist Lock, Natural, 1.03", Nylon, PK50
Mfr # TL-350
Zoro # G003528539
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Application For Wire
- Size 1 3/100 in
- Bundle Dia. 0.30 to 0.64 in
Product Information
- Brand Zoro Select
- MFR # TL-350
- Zoro # G003528539
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1.03 in |
Size | 1 3/100 in |
Bundle Dia. | 0.30 to 0.64 in |
Details
Description
Twist Lock, Size 1 3/100 in, Length 1.03 in, Bundle Dia. 0.30 to 0.64 in, Material Nylon, Color Natural, Application For Wire, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- Zoro Select Cable Ties