Cord Reel, 12 AWG, Yellow Reel Color, 160 ft Length

  • Mfr # 92733

  • Zoro # G605985488


product price:  $11,089.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
160 ft
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92733
Zoro #
G605985488
UPC #
78678879350
Country of Origin
United States

Dimensions

Retractable Cord Length
160 ft
Wire Size
12 AWG
Overall Width
22.75 in
Overall Height
23.38 in
Overall Depth
22.75 in
Size
Primary Cord Entry: 1" NPT
Width
577.90mm (22.75")
Depth
0.58m (22.750")
Height
0.59m (23.38")

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
Duty Rating
Heavy Duty
Features
Ratchet Drum Lock; Guide Arm Option
Reel Mounting
Rigid
Standards
CSA LR29921
Reel Material
Steel
Voltage
600V
Finish
Powder Coating
Retraction Force
7 lb
Product Name
POW-R-MATIC
Primary Cord/Cable Entry
1" NPT
Series
130085
CSA
LR29921
Number of Conductors
3
GFCI
No
Duty
Heavy
Retractable Cord Ending Configuration
Flying Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.