Shop WOODHEAD
See all product information
Cord Reel, NEMA 5-15, 12 AWG, Yellow Reel Color, 50 ft Length, 2 Outlets
Mfr # 924333070G
Zoro # G105949447
product price:Â $1,939.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-15
Wire Size
12 AWG
Reel Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
924333070G
Zoro #
G105949447
UPC #
-
Country of Origin
Mexico
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Size
Primary Cord Entry: 1" NPT
Details
Item
Cord Reel
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-15
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
18A
Reel Mounting
Rigid
Features
Ratchet Drum Lock; GFCI; 5° - 270° Guide Arm
Reel Material
Cast Aluminum
Voltage
120V
Retraction Force
4 lb
Finish
Powder Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.