Zoro Homepage

Mic 5P Mr 1M 18/1 Pvc 1/2 Npt

  • Mfr # 1200700249

  • Zoro # G605786504


product price: $51.95
/ea
Sold in multiples of 2 for $103.90

Key Features

Type
Single Ended (pigtail)
Maximum Voltage
250 V
Color
Black
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700249
Zoro #
G605786504
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Type
Single Ended (pigtail)
Maximum Voltage
250 V
Color
Black
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Series
120070
IP Rating
IP67
Standards
UL E152210
Orientation
Straight
CSA
LR6837
Product Name
Micro-Change (M12)
Coupling Type
External Thread
Temperature Range - Operating
-20° to +105°C
UL
E152210
Gender
Male
Wire/Cable Type
UL 1569
NEMA Rating
NEMA 6
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
Panel Mount
Front
Keyway
Single
Poles
5
Material - Component
Black Annodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.