Zoro Homepage

Molded W-Splice 3 12-3 Gfci (1)1433&(3)

  • Mfr # 1301540105

  • Zoro # G105782969


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
20 A
Length
3 ft
Max. Voltage
125V
Series
130154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540105
Zoro #
G105782969
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Series
130154
Current Rating
20 A
Type
Molded W Cordset
Connector Type
Male-Female
GFCI
Yes-In-line
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
NEMA Configuration
NEMA 5-20
Poles
2-pole/3-wire
Locking Blade
No
Flange
No
Cord Type
12/3 SJOW
Flip Lid
No
Lighted Connector
No
Receptacle Type
Triple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.