Zoro Homepage

Pin & Sleeve Plug, 20 A, 250V AC, Three Phase, 3 Pole, Black

  • Mfr # 420P9

  • Zoro # G0381045


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420P9
Zoro #
G0381045
UPC #
78678870329
Country of Origin
Germany

Details

Item
Pin & Sleeve Plug
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
GFCI
No
Series
130150
Specialty
Pin and Sleeve
Locking Blade
No
Flip Lid
No
Gender
Male
Product Name
Safeway
Lighted Connector
No

Description

20 Amp Safeway Pin and Sleeve Plug, 3 Pole/4 Wire, 3ø 250V, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.