Shop WOODHEAD
See all product information
Create Account
P&S 3P4W 100A/125-250V RCPT WT
- Mfr # 4100R12W
- Zoro # G0390303
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4100R12W
- Zoro #
- G0390303
- UPC #
- 78678870971
- Country of Origin
- Germany
Details
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 100 A
- Voltage Rating
- 250V AC
- Number of Poles
- 3
- Number of Wires
- 4
- IP Rating
- IP67
- Wire Connection Type
- Screw Terminals
- Housing Color
- Orange
- Cap Type
- No Cap or Cover
- Standards
- UL E145923
- Receptacle Type
- Single Pin and Sleeve
- Features
- Non-Flanged, Flip Lid, Locking Blade
- Switch Rated
- No
- UL
- E145923
- Specialty
- Pin and Sleeve
- Current - Maximum per Contact
- 100.0A
- GFCI
- No
- Series
- 130150
- Locking Blade
- Yes
- Flip Lid
- Yes
- Lighted Connector
- No
- Product Name
- Watertite
- Flange Type
- Flanged
Description
100 Amp Watertite Pin and Sleeve Receptacle with Flip Lid, 3 Pole/4 Wire, 250V, Orange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.