Zoro Homepage

Sensor Cables / Actuator Cables Mc 3P Mfe 9 16/3 Pvc

  • Mfr # 1300100226

  • Zoro # G505782248


product price: $76.15
/ea
Sold in multiples of 2 for $152.30
Free Shipping & Returns

Key Features

Cable Length
2.74 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100226
Zoro #
G505782248
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.74 m
Length
9 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.