Wood Screw, #9, 3-1/8 in, Stainless Steel Torx Drive, 1000 PK

  • Mfr # AP9X318-1M

  • Zoro # G906133953


product price:  $78.99
/pk 1000, $0.08/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#9
Drive Size
T25
Material
Stainless Steel
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP9X318-1M
Zoro #
G906133953
UPC #
649853885169
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3-1/8 in
Drive Size
T25

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products