Shop WORLD CENTRIC
See all product information
Cutlery Dispenser Refills, Fork, Plastic, Light Beige, 1000PK
Mfr # FO-PS-6DP
Zoro # G923332551
product price:Â $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
For Use With
World Centric DPBAFKS Dispenser
Length
6.8 in
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Green Certification or Other Recognition
NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 93%
Disposable Foodware Color
Light Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FO-PS-6DP
Zoro #
G923332551
UPC #
-
Country of Origin
China
Dimensions
Length
6.8 in
Height
1 in
Details
For Use With
World Centric DPBAFKS Dispenser
Basic Foodware Material
TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Green Certification or Other Recognition
NSF Industrial Certified Compostable, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Biobased 93%
Disposable Foodware Color
Light Beige
Cutlery Type
Fork
Utensils Type
Fork
Description
World Centric compostable cutlery refill sleeves for World Centric's Touchless Cutlery Dispenser are made from TPLA, a bio-based plastic made from plant sugars and minerals. Each sleeve holds 100 utensils and is specially designed to work with World Centric's Touchless Cutlery Dispenser DPBAFKS. Great for high traffic settings, like cafeterias, healthcare and grocery stores. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.