Shop WORLD CENTRIC
See all product information
PLA Clear Cold Cups, 5 oz, Plastic, Clear, 2000PK
Mfr # CP-CS-5
Zoro # G423334307
product price: $191.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
For Use With
World Centric CPLCS9F Lids
Disposable Foodware Capacity
5 oz
Type
Cold Cup
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-CS-5
Zoro #
G423334307
UPC #
-
Country of Origin
Taiwan, Province of China
Details
For Use With
World Centric CPLCS9F Lids
Disposable Foodware Capacity
5 oz
Type
Cold Cup
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Disposable Foodware Color
Clear
Material
PLA Compostable Plastic Derived From Plants
Standards
BPI Certified Compostable, USDA Certified Biobased
Capacity
5 oz
Cup Type
Cold Cup
Basic Foodware Material
PLA Compostable Plastic Derived From Plants
Color
Clear
Description
World Centric compostable clear cold cups are made from PLA, a bio-based plastic made from plant sugars. Great for cafes, delis and restaurants serving cold drinks. These to-go cups are lightweight and freezer safe. PLA products are suitable for cold to warm foods, and should be stored in a cool place below 110°F and out of direct sunlight. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.