Modern Floral Swirl Design Non-Slip Runner Rug 2'x10' Gray

  • Mfr # 508GRAY2X10

  • Zoro # G613073818


product price:  $46.19
/ea

Key Features

Color
Gray
Pattern
Geometric
Material
Nylon
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508GRAY2X10
Zoro #
G613073818
UPC #
847918101807
Country of Origin
Egypt

Dimensions

Size
2 ft x 10 ft
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.2 in

Details

Color
Gray
Pattern
Geometric
Material
Nylon
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Back Material
Latex
Stain Resistant
Yes

Description

Modern Floral Swirl Design Area Rug combines style and functionality, perfect for enhancing your home decor. Its durable nylon construction and vibrant, modern floral design add a touch of elegance, while the non-slip backing ensures safety and suitability for high-traffic areas. With its low pile height, it's easy to maintain and ideal for various indoor settings.


  • •Durable, Machine-Woven Construction: Made with a machine woven loop texture and 100% nylon pile, ensuring long-lasting quality with colors that remain vibrant.
  • •Non-Slip, Stain-Resistant Backing: Features a non-slip latex backing, making it safe for high-traffic areas; stain-resistant and soft, offering both safety and comfort.
  • •Sophisticated Floral Design: Adds a touch of warmth and elegance to various home decor styles with its modern floral swirl pattern, utilizing state-of-the-art printing technology.
  • •Practical Low Pile Height: Boasts a low pile height of 0.2 inches, allowing it to fit under doors without trapping dirt, making it ideal for indoor spaces including living rooms and hallways.
  • •Versatile Shapes and Indoor Use: Available in rectangular or runner shapes, perfect for a range of indoor settings; designed to enhance the aesthetic appeal of your living room, bedroom, or hallway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.