Shop WORLD WIDE FITTINGS
See all product information
Braze To 37 Deg. JIC Female Swivel Union
Mfr # 0900X10X10
Zoro # G503654080
product price:Â $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Overall Length
0.904
Fitting Thread Type 1
Braze-On Bore
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Hex Size
1
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0900X10X10
Zoro #
G503654080
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.904
Hex Size
1
Fitting Thread Size 1
7/8-14
Overall Length (mm)
22.9616
Hex Size (mm)
25.4
Details
Fitting Thread Type 1
Braze-On Bore
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.