JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X16X16SS
  • Zoro # G000452158
product price: 
$
48.49
/ea

Key Features

Overall Length
2.35
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Hex Size
1.625
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2405X16X16SS
Zoro #
G000452158
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.35
Hex Size
1.625
Fitting Thread Size 2
1-11-1/2
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
41.275
Overall Length (mm)
59.69

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.63
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & reviews