
JIC to O-Ring 90 Degree Elbow Stainless Steel
Mfr # 6801X10X10SS
Zoro # G100452522
product price:Â $35.99
/eaKey Features
Fitting Thread Size 1
7/8-14
Fitting Thread Type 2
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
7/8-14
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6801X10X10SS
Zoro #
G100452522
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/8-14
Hex Size
0.875
Hex Size (mm)
22.225
Details
Fitting Thread Type 2
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
End 2 Connection Type
Male Adjustable
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.