
Male British Standard Pipe Parallelto Female British Standard Pipe Parallel Swivel Straight
Mfr # 9024X04X04
Zoro # G203654823
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Material
Steel
Overall Length
1.195
Fitting Thread Size 1
1/4-19
Fitting Thread Size 2
1/4-19
Fitting Thread Type 2
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9024X04X04
Zoro #
G203654823
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.195
Fitting Thread Size 1
1/4-19
Fitting Thread Size 2
1/4-19
Hex Size
0.748
Hex Size (mm)
18.9992
Overall Length (mm)
30.353
Details
Material
Steel
Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
BSPP
End 2 Connection Type
Female Swivel
End 1 Connection Type
Male
Body Material
Steel
End 1 Hex
0.748
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
18.9992
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.