
Male Flat Face O-Ring to Male O-Ring Boss 45 Degree Elbow
Mfr # 4365X04X04
Zoro # G403654890
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
9/16-18
Material
Steel
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4365X04X04
Zoro #
G403654890
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Hex Size
0.56
Fitting Thread Size 2
7/16-20
Hex Size (mm)
14.224
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1031
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.