Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male JIC to Female Pipe Branch Tee
Mfr # F5655X08X08X04
Zoro # G103655319
product price:Â $11.45
/eaKey Features
Material
Steel
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
JIC 37 Degrees Flare
Hex Size
0.875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5655X08X08X04
Zoro #
G103655319
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Hex Size
0.875
Hex Size (mm)
22.225
Details
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.375
Body Material
Steel
Adapter Type
Tee Adapters
End 2 Connection Type
Male
End 3 Thread
1/4-18
End 3 Connection Type
Female
End 1 Connection Type
Male
End 3 Style
NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.