Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight Stainless

  • Mfr # 1404X16X16SS

  • Zoro # G200452408


product price:  $66.39
/ea

Key Features

Hex Size
1.5
Material
Stainless Steel
Length
2
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1404X16X16SS
Zoro #
G200452408
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.5
Length
2
Fitting Thread Size 1
1-11-1/2
Fitting Thread Size 2
1-11-1/2
Overall Length
2
Hex Size (mm)
38.1
Overall Length (mm)
50.8

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
End 1 Hex (Metric)
38.1
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex
1.5
Body Material
Stainless Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.