O-Ring Hollow Hex Plug Stainless Steel

  • Mfr # 6408HHPX12SS

  • Zoro # G800452303


product price: $19.99
/ea

Key Features

Overall Length
0.776
Material
Stainless Steel
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408HHPX12SS
Zoro #
G800452303
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.776
Hex Size
0.563
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
19.7104
Hex Size (mm)
14.3002

Details

Material
Stainless Steel
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Plugs
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.