2 HP, 184T Frame, 208-230/460V Voltage, 1200 Nameplate RPM

  • Mfr # PEWWE2-12-184T

  • Zoro # G205642743


product price:  $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

HP
2
Nameplate RPM
1200
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Frame
184T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEWWE2-12-184T
Zoro #
G205642743
UPC #
-
Country of Origin
China

Details

HP
2
Nameplate RPM
1200
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Frame
184T
Motor Enclosure Design
TEFC
Phase
3
Hz
50 Hz
Ins. Class
F
Nominal Efficiency
88.5 %

Description

Worldwide electric t-frame motor pewwe2-12-184t, gp, tefc, rigid, 3 ph, 184t, 208-230/460v, 3.3 fla features 1 - 500 hp 3600, 1800, 1200 and 900 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 500 hp) tefc enclosure 1.15 service factor class f insulation rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.