Shop BALDOR-RELIANCE

Jet Pump Motor, Rigid Base

  • Mfr # EJM3555
  • Zoro # G8052040

product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC010A
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC
Body Dia.
6.6 in
Full Load Amps
2.5 A
Motor Mounting Position
Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJM3555
Zoro #
G8052040
UPC #
781568817940
Country of Origin
United States
Item
Jet Pump Motor
CC Number
CC010A
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC
Full Load Amps
2.5 A
Motor Mounting Position
Vertical
Phase
Three
Ins. Class
B
Standards
CSA EEV, NEMA Premium, UR
Hz
60 Hz
Motor Frame Material
Steel
Nominal Efficiency
0.8 %
Number of Wires
9
NEMA Design
B
Motor Shaft Design
Threaded
Max. Ambient Temp.
40 Degrees C
Voltage
208V AC to 230V AC, 460V AC
Duty Cycle
Continuous
HP
2
No. of Speeds
1
Usable @ 208V
Usable at 208V
Nameplate RPM
3,450
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.2
Conduit Box Position
F1
Motor Bearings
Ball
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Frame
56J
Overload Relay Max. Amp Setting
12 A
Conduit Box Location
Exterior
Motor Application
Pump
Regreasable Bearings
Regreasable Bearings
Finish
Matte
Stator Type
Open
Max. SF Amps
2.5
Overload Relay Required
Yes
Motor Mounting Type
Rigid Base
Includes
None
Motor Sub Application
Pool and Spa Pump
Bearing Protection
Electrically Isolated
Usable @ 200V
Usable at 200V
Motor Thermal Protection
None
Shaft Material
Steel
Part Winding Start Capable
Yes
Inverter Rating
10:1
Weight
41 lb
Overload Relay Amp Setting
12
NEMA Design Class
B
Overload Relay Current
12 A
Product Type
Pump Motor
Service Factor Current
2.5 A
Frequency
60 Hz
Number of Speeds
1
Full Load Current @ 60 Hz
2.5 A
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Totally Enclosed Fan Cooled
Overload Relay Maximum Amp Setting
12 A
Requires Overload Relay
Yes
Manufacturers Warranty
1 yr
Sub Application
Pool and Spa Pump
Application
Pump
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Bearing Type
Ball
Bearing Lubrication Type
Regreasable Bearings
Insulation Class
B
Shaft Design
Threaded
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.2
Includes Diaphragm
Diaphragm Not Included
Series
EJM
Nameplate Voltage @ 60 Hz
208-230V AC, 460V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
2 hp

Dimensions

Body Dia.
6.6 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Height
6 1/2 in
Length Less Shaft
11 5/16 in
Overall Length
13 3/4 in
Shaft Length
2 3/8 in
Lead Length
18 in
Manufacturers Warranty Length
1 yr
Frame Size
56J
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.6 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC010A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 2.5, Height 6 1/2 in, HP 2, Includes None, Ins. Class B, Inverter Rated Yes, Inverter Rating 10:1, Lead Length 18 in, Length Less Shaft 11 5/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.