Shop WORLDWIDE ELECTRIC
See all product information
Create Account
Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA
- Mfr # NAT12-18-56CB
- Zoro # G205939126
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
HP
1/2
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
56C
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT12-18-56CB
- Zoro #
- G205939126
- UPC #
- -
- Country of Origin
- China
- HP
- 1/2
- Nameplate RPM
- 1800
- Motor Mounting Type
- C-Face
- Frame
- 56C
- Motor Enclosure Design
- TEFC
- Phase
- 3
- Hz
- 50 Hz
- Ins. Class
- F
Description
Worldwide electric motor nat12-18-56cb, gp, tefc, rem-c, 3 ph, 56c, 1/2 hp, 1800 rpm, 1 fla features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 and 575 volt tefc enclosure 1.15 service factor class f insulation c-face - removable base shaft slinger to keep moisture and contaminants from the drive-end bearing inverter duty suitable for 50 hz operation with 1.0 service factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.