Shop WORLDWIDE ELECTRIC
Additional $160.00 delivery surcharge applies per item.
See details
Create Account
T-Frame Motor PEWWE75-18-365TC-F2, GP, TEFC, Rigid, 3 PH, F2, 365TC, 87.8 FLA
- Mfr # PEWWE75-18-365TC-F2
- Zoro # G505642962
product price:Â
$
8,762.99
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
- PEWWE75-18-365TC-F2
- Zoro #
- G505642962
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe75-18-365tc-f2, gp, tefc, rigid, 3 ph, f2, 365tc, 87.8 fla features 20 - 200 hp 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base factory f2 mount eisa-compliant - high efficiency nema design c - high torque suitable for 50 hz operation with 1.0 service factor (20 - 150 hp)
Documents & Resources