Shop WORLDWIDE ELECTRIC
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
T-Frame Motor PEWWE5-18-184T, GP, TEFC, Rigid, 3 PH, 184T, 208-230/460V, 6.9 FLA
- Mfr # PEWWE5-18-184T
- Zoro # G105642690
product price:Â
$
950.99
/ea
Key Features
HP
5
Nameplate RPM
1800
Motor Mounting Type
Rigid Base
Frame
184T
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEWWE5-18-184T
- Zoro #
- G105642690
- UPC #
- -
- Country of Origin
- China
- HP
- 5
- Nameplate RPM
- 1800
- Motor Mounting Type
- Rigid Base
- Frame
- 184T
- Motor Enclosure Design
- TEFC
- Phase
- 3
- Hz
- 50 Hz
- Ins. Class
- F
Description
Worldwide electric t-frame motor pewwe5-18-184t , gp, tefc, rigid, 3 ph, 184t, 208-230/460v, 6.9 fla features 1 - 500 hp 3600, 1800, 1200 and 900 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 500 hp) tefc enclosure 1.15 service factor class f insulation rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.