Worx
16" Electric Chainsaw, Electric, 14.5A Motor, 16"
Mfr # WG303.1
Zoro # G8084651
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Bar Length 16"
- Engine Displacement 14.5 Amps
- Chain Pitch 0.38"
- Chain Gauge 0.50"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Washer, Thrust (Pinion) 4.5" x1.5" x0.1" (A-184441M1)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400613)
- TIGER LIGHTS 12V LED Tractor & Combine Light For John Deere 4710 Flood Off-Road Light; (TL5680)
- WORX 14" Electric Chainsaw, Electric, 8A Motor, 14" (WG305)
- WORX 18" Electric Chainsaw, Electric, 15A Motor, 18" (WG304.1)
- WORX 40V PowerShare 12" Cordless Chainsaw Kit, Automatic Tensioning (WG381)
- OREGON CHAIN CHAINSAW 12"" S44 (S44)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 72Lnk (72EXL072G)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- OREGON SAW CHAIN R45 12"" (R45)
- Worx Chainsaws