Worx
Cordless Reciprocating/Jig Saw, AXIS, 20V
Mfr # WX550L
Zoro # G7145487
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Cut-Out Tool XOC01Z
- DEWALT Cut-Out Tool DW660
- MAKITA 18V LXT® 5/16" Metal Hole Puncher XPP01ZK
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw Kit (2.0Ah) XRJ07R1B
- MAKITA 36V (18V X2) LXT® BL 10" Dual-Bevel Slide Miter Saw Kit, AWS™ (5.0Ah) XSL04PTU
- MAKITA Drywall Cut-Out Tool 3706
- DEWALT Oscillating Multi-Tool Kit, 2.3 lb., 2.0Ah DCS356D1/DWA4216
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) XBP03T
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM XOC02Z
- ROTOZIP Spiral Saw Kit, 120 V SS355-10
- MAKITA 18V LXT® Cut-Out Saw XDS01Z
- Worx Cordless Tools