Worx
NITRO 40V 20in Cordless Lawn Mower with Batteries & Charger 2 x 4.0Ah
Mfr # WG751.3
Zoro # G310589506
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Width 19 in.
- Type 20 in. Metal Deck
- Voltage 40V MAX (2 x 20V)
- Overall Width 20"
- Front Wheel Dia. 7 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TELESCOPING FORK 34"" (9670)
- LIPPERT COMPONENTS Lippert 432687 24" Radius Corner Manual Step - Triple, 7" Rise (432687)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- WORX Lawn Mower, 2 Batteries, 4.0Ah, 20V, 13" (WG779)
- AFTERMARKET 12V Fuel Pump (FSG60-0140)
- SENIX 58V Max* 15-Inch Cordless Brushless Lawn Mower, 2.5Ah Lithium-ion Battery and Charger Included (LPPX5-L)
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- CRAFTSMAN Corded 3-in-1 Lawn Mower, 13A, 20 (CMEMW213)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- Worx Lawn Mowers & Accessories