Shop WRIGHT TOOL
See all product information
Create Account
Open End Wrench
- Mfr # 14-32MM
- Zoro # G722442130
product price:Â
$
28.89
/ea
Key Features
Measurement Type
Metric
Head Size
32 mm
Standards
ASME B121
Material
Steel
Head Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-32MM
- Zoro #
- G722442130
- UPC #
- 76799009197
- Country of Origin
- United States
- Measurement Type
- Metric
- Standards
- ASME B121
- Material
- Steel
- Head Type
- Fixed
- Insulated
- No
- Opening Angle (Deg.)
- 30 Degrees
- Tether Style
- Not Tether Capable
- Item
- Open End Wrench
- Wrench Product Grouping
- Wrenches
- Finish
- Satin
- Shell Material
- Steel
Dimensions
- Head Size
- 32 mm
- Wire Rope Length
- 7 1/4 in
- Overall Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Open End Wrench, Steel, Satin, Head Size 32 mm, Overall Length 7 1/4 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.