Shop WRIGHTMASTER

200W 22V Portable Solar Panel with Adjustable Kickstand, Waterproof & Foldable for RV, Emergency

  • Mfr # ZR-S200A1

  • Zoro # G123331033


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Point
200W
Length
82.95 in
Overall Height
1.57 in
Overall Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-S200A1
Zoro #
G123331033
UPC #
858831218503
Country of Origin
China

Dimensions

Length
82.95 in
Overall Height
1.57 in
Overall Width
23.62 in

Details

Maximum Power Point
200W
Item
Solar Panels

Description

This WRIGHTMASTER-Aferiy 200W Portable Solar Panel is your reliable off-grid power source. Its flexible and foldable design makes it easy to transport and deploy for camping trips, RV adventures, or emergency preparedness. The IP65 rating ensures it operates in various weather conditions, while the adjustable kickstand allows you to position it perfectly towards the sun for peak efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.